Shop BSC PREFERRED

Arris TM502G TM602 TM602G TM602G TM702 TM722 TM722G Cable Modem Repl. Battery

  • Mfr # CS-ART022RH
  • Zoro # G512418826

product price: 
$
95.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-ART022RH
Zoro #
G512418826
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Arris Cable Modem BatteryVolts: 7.4V 7.4 VoltsCapacity: 3400mAh 3.4AhType: Li-ionColor: BlackArris ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722G TM822 TM822G Touchstone TM502G Touchstone TM502H Touchstone TM504G Touchstone TM504H Touchstone TM602H Touchstone WTM552G TouchstoneTM602G WTM552 WTM552G WTM652 WTM652G Replacement Batteries.Mfgr Part # 49100160JAP ARCT00777M BPB022S BPB024 BPB024H BPB026SDimensions: 3.15 in. L x 1.86 in. W x 1.21 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Arris.FAQsWhat is the best replacement battery for the Arris ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722G 3400mAh Cable Modem Battery?The CS-ART022RH is the best replacement battery for the Arris ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722G 3400mAh Cable Modem Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & reviews