Shop BSC PREFERRED
Create Account
Can-Am Commander DPS 1000 UTV Replacement Battery 2013
- Mfr # AJC-PS-ATX20HL-526127
- Zoro # G712411207
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-PS-ATX20HL-526127
- Zoro #
- G712411207
- UPC #
- -
- Country of Origin
- Multiple
Description
Replacement compatible with Polaris ACE 570CC ATV Battery 2015-2016Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Polaris.SpecsVoltage: 12VCapacity: 14AhCold Cranking Amps: 210Polarity: +/-Terminal: BDimensions: L 5.28 x W3.54 x H 6.54 inchesWeight: 10.64 lbsCross ReferenceAJC ATX14AH replaces:YTX14AH-BSYTX14AHYB14A-A1YB14A-A2YTX14AHBSYB14-A2YB14-B2GTX14A-12BGTX14A-BSGTX14ABSATX14AHBS14AH-BSGTX14AH-BSFPXTAX14AH-BSDURAGM-15-USCYL10003CYL10014X2-15CYLA14AHBSXTACYL14A2XTCYL14AA2XTBTX14AH-BSM00001-00000ETX15ETX-15DTX15SC14AHBSSC14AHFAFAYTX14AH-BSCYTX14AH-BSSTX14AH-BSEBX14AH-BSEB14A-4WPX14AH-BS12V14-A2WCP15MBTX14AUM72H4AM62H4AGTX14AHBSPTX14AH-BSPTX14AHGTX14AH-BSAPTX14AHAPTX14AH-BSUTX14AHUTX14AH-BSES14AHBSCTX14AHCTX14AH-BS-FACTX14AH-BSMX15-4ResourcesReplacing Your ATV BatteryBenefits of Replacement BatteriesAGM ATV Battery CareView ATV Battery ResourcesFAQsWhat is the best replacement battery for the Polaris ACE 570CC ATV Battery 2015-2016?The AJC-PS-ATX14AH-522227 is the best replacement battery for the Polaris ACE 570CC ATV Battery 2015-2016. What are the dimensions of the Polaris ACE 570CC ATV Replacement Battery 2015-2016?The dimensions are L 5.28 x W3.54 x H 6.54 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.