Shop BSC PREFERRED

Coolpad 5108 5211 5261 5360 7105 8675 HD 4G 8707 Y60-W Battery Charger

  • Mfr # DF-UC030.11
  • Zoro # G212417082

product price: 
$
30.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-UC030.11
Zoro #
G212417082
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Coolpad Battery ChargerColor: WhiteUse with Coolpad 5108 5109 5211 5217 5261 5263 5316 5360 7060 7105 7605 8017 8021 8028 8070 8076 8076D 8675 8675 HD 4G 8707 8713 F2 Y60-W Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Coolpad.FAQsWhat is the best battery charger for a Coolpad 5108 5109 5211 5217 5261 5263 5316 5360 7060 7105 7605 8017 8021 8028 8070 8076 8076D 8675 8675 HD 4G 8707 8713 F2 Y60-W Battery?The DF-UC030.11 is the best charger for a Coolpad 5108 5109 5211 5217 5261 5263 5316 5360 7060 7105 7605 8017 8021 8028 8070 8076 8076D 8675 8675 HD 4G 8707 8713 F2 Y Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.