Shop BSC PREFERRED
Create Account
CyberPower RB0670X2 6V 7Ah UPS Replacement Battery
- Mfr # AJC-C7S-S-2-155607
- Zoro # G512409947
product price:Â
$
18.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-C7S-S-2-155607
- Zoro #
- G512409947
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a HTC Mobile Phone Battery ChargerColor: WhiteUse with HTC AMAZE 4G Bass Bunyip C470 Desire V Desire VC Doubleshot Eternity EVO 3D EVO 4G G17 Mytouch 4G Slide PG59100 PG86100 PH85110 PI06110 Pyramid Radar 4G Rider Ruby Runnymede S610d Sensation Sensation 4G Sensation XE Sensation XL Shooter T328d T328T T328W Titan Titan II X310E X315 X315b X515 X515d X515e X515M Z710e Z710T Z715E Batteries.Mfgr Part # BA S560Dimensions: 3.35 in. L x 1.97 in. W x 0.48 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HTC.FAQsWhat is the best battery charger for a HTC AMAZE 4G Bass Bunyip C470 Desire V Desire VC Doubleshot Eternity EVO 3D EVO 4G G17 Mytouch 4G Slide PG59100 PG86100 P Mobile Phone Battery?The DF-HTZ710UH.2 is the best charger for a HTC AMAZE 4G Bass Bunyip C470 Desire V Desire VC Doubleshot Eternity EVO 3D EVO 4G G17 Mytouch 4G Slide PG59100 PG86100 P Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.