Shop BSC PREFERRED
Create Account
Duracell DURA12-18NB 12V 18Ah Sealed Lead Acid Replacement Battery
- Mfr # AJC-D18S-V-0-191162
- Zoro # G512413753
product price:Â
$
89.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D18S-V-0-191162
- Zoro #
- G512413753
- UPC #
- -
- Country of Origin
- Multiple
Description
Replacement compatible with APC BackUPS RS 1500VA BR1500 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. Disclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 Volts Capacity: 9AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGM, Capacity: 18Ah ; Terminals: NB, Length : 7.09 in ; Width : 3.03 in ; Height : 6.57 in ; Weight: 12.1 lbs
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.