Electric Mobility UL 370 12V 10Ah Wheelchair Replacement Battery
- Mfr # ZZZ-D5719-J-1-164370
- Zoro # G512391372
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZZZ-D5719-J-1-164370
- Zoro #
- G512391372
- UPC #
- -
- Country of Origin
- Multiple
Description
UPG Brand replacement compatible with a Electric Mobility Wheelchair BatteryVoltage: 12 12 Volts Capacity: 10Ah 10000mAh Terminals: F2Chemistry: Sealed Lead Acid AGM UPG Brand Replacement BatteriesLength: 5.94 inches Width: 2.56 inches Height: 4.61 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 MonthsDisclaimer:Our products are not affiliated with or authorized by Electric Mobility.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.