Exilim Exilim EX-Z330 Exilim EX-Z350 EX-Z88 QV-R70 Zo Recorder Repl. Battery

  • Mfr # CS-LI40B.10
  • Zoro # G212414821
product price: 
$
28.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-LI40B.10
Zoro #
G212414821
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Recorder BatteryVolts: 3.7V 3.7 VoltsCapacity: 660mAh 0.66AhType: Li-ionColor: BlackMfgr Part # NP-80 NP-82Dimensions: 1.57 in. L x 1.22 in. W x 0.23 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Casio.FAQsWhat is the best replacement battery for the Exilim EX-Z1 Exilim EX-Z2 Exilim EX-Z270 Exilim EX-Z330 Exilim EX-Z350 Exilim EX-Z88 Exilim QV-R70 Exilim Zo 660mAh Recorder Battery?The CS-LI40B.10 is the best replacement battery for the Exilim EX-Z1 Exilim EX-Z2 Exilim EX-Z270 Exilim EX-Z330 Exilim EX-Z350 Exilim EX-Z88 Exilim QV-R70 Exilim Zo 660mAh Recorder Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & reviews