Galaxy SM-R750A SM-R750B SM-R750D SM-R750P SM-R750V Smart Watch Repl. Battery

  • Mfr # CS-SMR750SH
  • Zoro # G112420168
product price: 
$
34.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-SMR750SH
Zoro #
G112420168
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Smart Watch BatteryVolts: 3.7V 3.7 VoltsCapacity: 170mAh 0.17AhType: Li-PolymerColor: BlackGalaxy Gear S R750 Gear S SM-R750A SM-R750B SM-R750D SM-R750P SM-R750R4 SM-R750V SM-V750 Replacement Batteries.Mfgr Part # EB-BR750 EB-BR750ABEDimensions: 1.2 in. L x 1.09 in. W x 0.14 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Galaxy Gear S R750 Gear S SM-R750A SM-R750B SM-R750D SM-R750P SM-R750R4 SM-R750V SM-V750 Smart Watch Battery?The CS-SMR750SH is the best replacement battery for the Galaxy Gear S R750 Gear S SM-R750A SM-R750B SM-R750D SM-R750P SM-R750R4 SM-R750V SM-V750 Smart Watch Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews