Shop BSC PREFERRED

Harley-Davidson Electra Glide Ultra Classic FLHTCUI 1450CC Motorcycle Repl. Battery 1997-2006

  • Mfr # AJC-PS-AIX30L-521082
  • Zoro # G912407710

product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJC-PS-AIX30L-521082
Zoro #
G912407710
UPC #
-
Country of Origin
Multiple

Description

Disclaimer: Our products are not affiliated with or authorized by Harley-Davidson.SpecsVoltage: 12VCapacity: 30AhCold Cranking Amps: 385Polarity: -/+Terminal: BDimensions: L 6.54 x W4.96 x H 6.89 inchesWeight: 20.3 lbsModel Years: 1997 1998 1999 2000 2001 2002 2003 2004 2005 2006Cross ReferenceAJC AIX30L replaces:YIX30L-BSYIX30LYTX30L-BSYTX30LBSYIX30LBS53030YB30L-BGTX30L-12BGTX30L-BSGTX30LBSGYZ32HLATX30LBS30L-BSXTAX30L-BSDURAGM-30L-USCYL10009CYL10020CYLA30LXTACYL30LBXTSSTX30Q-FPBIX30L-BSB3121M00012-00000ETX30LETX-30LDTX30LPC925L30LBSSC30LFAFAYIX30LCYIX30L-BSSIX30L-BSSTX30L-BSEB30-3EB30-3-1WPX30L-BS12VX30L-BWCP30MBTX30UM7230LM6230XPIX30L-BSPIX30LPTX30LCIX30LGIX30L-BSAPIX30LUBVT-2UIX30LES-TX30LCTX30LCIX30L-BSCTX30L-BSMX30-3ResourcesClick here for motorcycle battery resources:Replacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareFAQsWhat is the best replacement battery for the Harley-Davidson Electra Glide Ultra Classic FLHTCUI 1450CC Motorcycle Battery 1997-2006?The AJC-PS-AIX30L-521082 is the best replacement battery for the Harley-Davidson Electra Glide Ultra Classic FLHTCUI 1450CC Motorcycle Battery 1997-2006.What are the dimensions of the Harley-Davidson Electra Glide Ultra Classic FLHTCUI 1450CC Motorcycle Replacement Battery 1997-2006?The dimensions are L 6.54 x W4.96 x H 6.89 inchesWhat is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty.How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action.Do I need to add acid to this battery?No need to add acid or water, ever.Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.