Howard Price WB60H-K Walk-Behind U1 Lawn Mower and Tractor Replacement Battery
- Mfr # AJC-U1-300-200700
- Zoro # G712422906
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-U1-300-200700
- Zoro #
- G712422906
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Husqvarna Vacuum BatteryVolts: 18.5V 18.5 VoltsCapacity: 3400mAh 3.4AhType: Li-ionColor: BlueHusqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automower 310 Modell 2015 Automower 310 Modell 2016 Automower 310 Modell 2017 Automower 315 Automower 315 2015 Automower 315 2016 Automower 315 2017 Automower 315 2018 Automower 315 Modell 2015 Automower 315 Modell 2016 Automower 315 Modell 2017 Automower 315X Automower 420 Automower 430X Automower 440 Automower 450X Sileno Cit Replacement Batteries.Mfgr Part # 584 82 28-01 584 85 28-01 584 85 28-02 589 58 62-01 592 96 83-01Dimensions: 3.62 in. L x 2.67 in. W x 0.88 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Husqvarna.FAQsWhat is the best replacement battery for the Husqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automowe 3400mAh Vacuum Battery?The CS-HAT315VX.2 is the best replacement battery for the Husqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automowe 3400mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.