Shop BSC PREFERRED
Create Account
HTC A315C A320E A6363 A6388 ADR6200 ADR6225 ADR6300 ADR6330VW Battery Charger
- Mfr # DF-UC030.88
- Zoro # G112419339
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-UC030.88
- Zoro #
- G112419339
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a HTC Battery ChargerColor: WhiteUse with HTC A315C A320E A6363 A6365 A6388 ADR6200 ADR6225 ADR6300 ADR6330VW APA6277 Bee Buzz Desire 200 Desire 200 102e Desire C Droid Eris Droid Eris 6200 Droid Eris PB31200 Droid Incredible Spark Espresso Trophy Fireball G2 Golf HERO200 Incredible Incredible PB31200 Legend PB00100 PO60100 Rhyme Wildfire 6225 Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HTC.FAQsWhat is the best battery charger for a HTC A315C A320E A6363 A6365 A6388 ADR6200 ADR6225 ADR6300 ADR6330VW APA6277 Bee Buzz Desire 200 Desire 200 102e Desire C Droid Eris Dr Battery?The DF-UC030.88 is the best charger for a HTC A315C A320E A6363 A6365 A6388 ADR6200 ADR6225 ADR6300 ADR6330VW APA6277 Bee Buzz Desire 200 Desire 200 102e Desire C Droid Eri Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.