Shop BSC PREFERRED

Husqvarna Lawn Mower Repl. Battery

  • Mfr # CS-HAT320VX
  • Zoro # G012398840

product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-HAT320VX
Zoro #
G012398840
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Husqvarna Lawn Mower BatteryVolts: 18V 18 VoltsCapacity: 5200mAh 5.2AhType: Li-ionColor: BlackHusqvarna AM430X AM440 AM550 Autmower 430X Autmower 550 Automower 320 Automower 320 2013 Automower 320 2014 Automower 320 2015 Automower 330X Automower 330X 2013 Automower 330X 2014 Automower 330X 2015 Automower 420 Automower 420 2016 Automower 420 2017 Automower 420 2018 Automower 420 2019 Automower 430 Automower 430X 2016 Automower 430X 2017 Automower 430X 2018 Automower 440 Automower 440 2017 Automower 440 2018 Automower 450X 2016 Automower 450X 2017 Automower 450X 2018 Automower 520 Automower 520 2018 Automower 520 2019 Automower 550 Replacement Batteries.Mfgr Part # 580 68 33-01 580 68 33-02 580 68 33-03 588 14 64-01 589 58 52-01 589 58 52-02 589 58 57-01Dimensions: 5.81 in. L x 2.61 in. W x 1.57 H in.Weight: 1.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Husqvarna.FAQsWhat is the best replacement battery for the Husqvarna AM430X AM440 AM550 Autmower 430X Autmower 550 Automower 320 Automower 320 2013 Automower 320 2014 Aut 5200mAh Lawn Mower Battery?The CS-HAT320VX is the best replacement battery for the Husqvarna AM430X AM440 AM550 Autmower 430X Autmower 550 Automower 320 Automower 320 2013 Automower 320 2014 Aut 5200mAh Lawn Mower Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.