Hustler 3400 Series Zero-Turn 24M Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-24M-202504
  • Zoro # G712421107
product price: 
$
269.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-U1-24M-202504
Zoro #
G712421107
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Kawasaki KAF620 Mule 4000 620CC UTV Battery 2009-2015Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Kawasaki.SpecsVoltage: 12VCapacity: 18AhCold Cranking Amps: 300Polarity: 0Terminal: NBDimensions: L 7.76 x W5.12 x H 6.7 inchesWeight: 14 lbsModel Years: 2009 2010 2011 2012 2013 2014 2015Cross ReferenceAJC U1-300 replaces:SLIU1HPResourcesReplacing Your UTV BatteryBenefits of Replacement BatteriesAGM UTV Battery CareView UTV Battery ResourcesFAQsWhat is the best replacement battery for the Kawasaki KAF620 Mule 4000 620CC UTV Battery 2009-2015?The AJC-PS-300-202032 is the best replacement battery for the Kawasaki KAF620 Mule 4000 620CC UTV Battery 2009-2015. What are the dimensions of the Kawasaki KAF620 Mule 4000 620CC UTV Replacement Battery 2009-2015?The dimensions are L 7.76 x W5.12 x H 6.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews