IZIP I1000 I250 I300 I-300 I350 I-350 I500 I-500 I600 I750 Mobility Scooter eBike Battery Charger

  • Mfr # DF-ZPC250MU.2
  • Zoro # G212395021
product price: 
$
51.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-ZPC250MU.2
Zoro #
G212395021
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a IZIP Mobility Scooter eBike Battery ChargerType: AC to DCColor: BlackUse with IZIP I1000 I250 I300 I-300 I350 I-350 I500 I-500 I600 I750 Batteries.Dimensions: 4.55 in. L x 2.08 in. W x 1.3 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by IZIP.FAQsWhat is the best battery charger for a IZIP I1000 I250 I300 I-300 I350 I-350 I500 I-500 I600 I750 Mobility Scooter eBike Battery?The DF-ZPC250MU.2 is the best charger for a IZIP I1000 I250 I300 I-300 I350 I-350 I500 I-500 I600 I750 Mobility Scooter e Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews