Shop BSC PREFERRED

Izumi REC-13W1 REC-150S2 REC-30Y3 REC-30YC3 REC-365CH REC-5 Power Tool Repl. Battery

  • Mfr # CS-HUS700PW.2
  • Zoro # G512420324

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-HUS700PW.2
Zoro #
G512420324
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Izumi Power Tool BatteryVolts: 14.4VV 14.4V VoltsCapacity: 3000mAh 3AhType: Ni-MHColor: BlackIzumi E-ROBO FL-3014 REC-120 REC-120A REC-120AK REC-13W1 REC-150S2 REC-30Y3 REC-30YC3 REC-325CH REC-365CH REC-50B REC-54A REC-85CCP2 REC-85YC1 REC-P1 REC-P500C REC-S13D REC-S16C REC-S20C REC-S24 REC-S40A REC-Y33 Replacement Batteries.Mfgr Part # BP-70E BP-70EI BP-70I BP-70RDimensions: 5.39 in. L x 3.94 in. W x 2.76 H in.Weight: 2.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Izumi.FAQsWhat is the best replacement battery for the Izumi E-ROBO FL-3014 REC-120 REC-120A REC-120AK REC-13W1 REC-150S2 REC-30Y3 REC-30YC3 REC-325CH REC-365CH REC-50B REC-5 Power Tool Battery?The CS-HUS700PW.2 is the best replacement battery for the Izumi E-ROBO FL-3014 REC-120 REC-120A REC-120AK REC-13W1 REC-150S2 REC-30Y3 REC-30YC3 REC-325CH REC-365CH REC-50B REC-5 Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.