Kymco 250CC Motorcycle Replacement Battery 2009-2010

  • Mfr # AJC-PS-ATZ10S-522158
  • Zoro # G712403868
product price: 
$
53.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJC-PS-ATZ10S-522158
Zoro #
G712403868
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Kymco 250CC Motorcycle Battery 2009-2010Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Kymco.SpecsVoltage: 12VCapacity: 8.6AhCold Cranking Amps: 190Polarity: +/-Terminal: BDimensions: L 5.94 x W3.43 x H 3.7 inchesWeight: 6.8 lbsCross ReferenceAJC ATZ10S replaces:YTZ10S-BSYTZ10SYTZ10SBSGTZ10S-BSGTZ10SBSATZ10SBSGTZ10S-BSFPXTAZ10SCYLAZ10SXTABTZ10SETZ10SETZ-10S10SBSTZ10SFAYTZ10SSTZ10STSTZ10SEBZ10-4-1WPZ10SMBTZ10SM7210APTZ10S-BSPTZ10SGTZ10SAPTZ10SAPTZ10S-BSUTZ10SUTZ10S-BSCTZ10S-BSCTZ10SResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the Kymco 250CC Motorcycle Battery 2009-2010?The AJC-PS-ATZ10S-522158 is the best replacement battery for the Kymco 250CC Motorcycle Battery 2009-2010. What are the dimensions of the Kymco 250CC Motorcycle Replacement Battery 2009-2010?The dimensions are L 5.94 x W3.43 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews