Lenovo Yoga S730 Yoga S730-13 S730-13IWL S730-13IWL Yoga Laptop and Notebook Repl. Battery

  • Mfr # CS-LVS730NB
  • Zoro # G512414569
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-LVS730NB
Zoro #
G512414569
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 15.36V 15.36 VoltsCapacity: 2650mAh 2.65AhType: Li-PolymerColor: BlackLenovo IdeaPad 730S 13 IdeaPad 730S-13IWL Yoga S730 Yoga S730-13 Yoga S730-13IWL Yoga S730-13IWL 81J0 Yoga S730-13IWL 81J0001GGE Yoga S730-13IWL 81J0001WGE Yoga S730-13IWL 81J0001XGE Yoga S730-13IWL 81J00029GE Yoga S730-13IWL81J0002QGE Replacement Batteries.Mfgr Part # 5B10R32748 928QA232H L17C4PE1 L17M4PE1 SB10W67305Dimensions: 11.72 in. L x 3.92 in. W x 0.14 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo IdeaPad 730S 13 IdeaPad 730S-13IWL Yoga S730 Yoga S730-13 Yoga S730-13IWL Yoga S730-13IWL 81J0 Yoga S Laptop and Notebook Battery?The CS-LVS730NB is the best replacement battery for the Lenovo IdeaPad 730S 13 IdeaPad 730S-13IWL Yoga S730 Yoga S730-13 Yoga S730-13IWL Yoga S730-13IWL 81J0 Yoga S Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & reviews