Lenovo YOGA Yoga Yoga Yoga Laptop Notebook Repl. Battery
Mfr # CS-LVY730NB
Zoro # G812376277
product price:Â $113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CS-LVY730NB
Zoro #
G812376277
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 11.25V 11.25 VoltsCapacity: 4500mAh 4.5AhType: Li-PolymerColor: BlackLenovo Yoga 730 15 Yoga 730-13IKB YOGA 730-15 Yoga 730-15IKB Yoga 730-15IKB81CU000UUS Yoga 730-15IWL Yoga 730-15IWL-81JS Yoga 730-15IWL-81JS000EGE Yoga 730-15IWL-81JS000FGE Yoga 730-15IWL-81JS000GGE Yoga 730-15IWL-81JS000TMZ Yoga 730-15IWL-81JS0011GE Yoga 730-15IWL-81JS0022GE Yoga 730-15IWL-81JS0023GE Yoga 730-15IWL-81JS002EMZ Yoga 730-15IWL-81JS002TGE Yoga 730-2U Yoga730 Replacement Batteries.Mfgr Part # 5B10Q39196 L17C3PE0Dimensions: 11.81 in. L x 3.76 in. W x 0.26 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo Yoga 730 15 Yoga 730-13IKB YOGA 730-15 Yoga 730-15IKB Yoga 730-15IKB81CU000UUS Yoga 730-15IWL Yoga 73 Laptop and Notebook Battery?The CS-LVY730NB is the best replacement battery for the Lenovo Yoga 730 15 Yoga 730-13IKB YOGA 730-15 Yoga 730-15IKB Yoga 730-15IKB81CU000UUS Yoga 730-15IWL Yoga 73 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.