LG F260S F260L Optimus L90 Dual Optimus L90 Cosmetic Mirror Repl. Battery
Mfr # CS-CB045
Zoro # G512419991
product price:Â $82.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CS-CB045
Zoro #
G512419991
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a LG Cosmetic Mirror BatteryVolts: V VoltsCapacity: mAh 0AhType: LG Optimus LTE III F260 F260K F260S F260L Optimus LTE 3 Optimus F7 P698 US780 LG-D410 Optimus L90 Dual Optimus L90 D405N D410 G3 Vigor D725 D722 G3 mini G3s D331 Optimus L80 L Bello D373 Optimus L8 G3 Beat G3 S D728 D722K D724 F320S F320L F320K F300 H7789 Bello 2 Bello 2 Dual Max Prime II Bello II G2 D802 D800 F520 D729 H778 LS885 Replacement Batteries.Mfgr Part # BL-54SH BL-54SG EAC62018301 EAC62018209Dimensions: 0 in. L x 0 in. W x 0 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by LG.FAQsWhat is the best replacement battery for the LG Optimus LTE III F260 F260K F260S F260L Optimus LTE 3 Optimus F7 P698 US780 LG-D410 Optimus L90 Dual Optimus L90 Cosmetic Mirror Battery?The CS-CB045 is the best replacement battery for the LG Optimus LTE III F260 F260K F260S F260L Optimus LTE 3 Optimus F7 P698 US780 LG-D410 Optimus L90 Dual Optimus L90 Cosmetic Mirror Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.