Micro Medical MicroLoop 3535 Spirometer Medical Replacement Battery

  • Mfr # CS-MCL353MD
  • Zoro # G612417873
product price: 
$
61.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-MCL353MD
Zoro #
G612417873
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Micro Medical Medical BatteryVolts: 3.6V 3.6 VoltsCapacity: 1200mAh 1.2AhType: Ni-MHColor: BlueMicro Medical MicroLoop 3535 Spirometer Replacement Batteries.Mfgr Part # BAT6709Dimensions: 2.02 in. L x 1.18 in. W x 0.68 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Micro Medical.FAQsWhat is the best replacement battery for the Micro Medical MicroLoop 3535 Spirometer Medical Battery?The CS-MCL353MD is the best replacement battery for the Micro Medical MicroLoop 3535 Spirometer Medical Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews