Shop BSC PREFERRED
Create Account
MK ES2.9-12 Patriot 12V 2.9AH 12V 2.9Ah Wheelchair Replacement Battery
- Mfr # ZZZ-D5700-B-0-120895
- Zoro # G412384603
product price:Â
$
78.85
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
- ZZZ-D5700-B-0-120895
- Zoro #
- G412384603
- UPC #
- -
- Country of Origin
- Multiple
Description
This is an UPG Brand replacement compatible with MK Wheelchair BatteriesTerminal: F1 Volts: 12V 12 Volt Ah: 2.9Ah 2900mAh Replacement BatteriesDimensions: 5.2 L x 1.3 W x 3.86 HChemistry: Sealed Lead Acid AGMIMPORTANT:May require use of your existing hardware and cables to connect replacement batteries.NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders. Warranty: 1 Year
Documents & Resources
Restrictions
Hazardous material