Shop BSC PREFERRED

Mobistel Cynus E5 F5 F6 F9 T5 F303-S MT-8201B MT-9081W MT-9201b Battery Charger

  • Mfr # DF-UC030.26
  • Zoro # G612418283

product price: 
$
30.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-UC030.26
Zoro #
G612418283
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Mobistel Battery ChargerColor: WhiteUse with Mobistel Cynus E5 Cynus E5 4G Cynus F5 Cynus F6 Cynus F9 Cynus F9 4G Cynus T5 F303-S MT-8201B MT-8201S MT8201w MT-9081W MT-9201b MT-9201S MT-9201w Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Mobistel.FAQsWhat is the best battery charger for a Mobistel Cynus E5 Cynus E5 4G Cynus F5 Cynus F6 Cynus F9 Cynus F9 4G Cynus T5 F303-S MT-8201B MT-8201S MT8201w MT-9081W MT-9201b MT-92 Battery?The DF-UC030.26 is the best charger for a Mobistel Cynus E5 Cynus E5 4G Cynus F5 Cynus F6 Cynus F9 Cynus F9 4G Cynus T5 F303-S MT-8201B MT-8201S MT8201w MT-9081W MT-9201b M Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.