NWZ-820 NWZ-A828 NWZ-A829 NWZ-S738 NWZ-S738FBNC Player Repl. Battery

  • Mfr # CS-SA720SL
  • Zoro # G312418651
product price: 
$
36.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-SA720SL
Zoro #
G312418651
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Media Player BatteryVolts: 3.7V 3.7 VoltsCapacity: 750mAh 0.75AhType: Li-PolymerColor: BlackNWZ-820 NWZ-A720 NWZ-A726 NWZ-A728 NWZ-A729BLK NWZ-A826 NWZ-A828 NWZ-A829 NWZ-S738 NWZ-S738FBNC Replacement Batteries.Mfgr Part # 1-756-702-11 1-756-702-12 8315A32402 8917A44167 LIS1374HNPADimensions: 2.04 in. L x 1.36 in. W x 0.14 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Sony.FAQsWhat is the best replacement battery for the NWZ-820 NWZ-A720 NWZ-A726 NWZ-A728 NWZ-A729BLK NWZ-A826 NWZ-A828 NWZ-A829 NWZ-S738 NWZ-S738FBNC Media Player Battery?The CS-SA720SL is the best replacement battery for the NWZ-820 NWZ-A720 NWZ-A726 NWZ-A728 NWZ-A729BLK NWZ-A826 NWZ-A828 NWZ-A829 NWZ-S738 NWZ-S738FBNC Media Player Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews