Shop BSC PREFERRED
Create Account
Permobil C400 CS 12V 75Ah Wheelchair Replacement Battery
- Mfr # AJC-D75S-IT-J-2-196744
- Zoro # G412408262
product price:Â
$
306.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D75S-IT-J-2-196744
- Zoro #
- G412408262
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a HTC Mobile Phone Battery ChargerColor: WhiteUse with HTC 7 Mozart A315C A3360 A3366 A3380 A6390 A7272 Acquire ADR6350 ADR6350VW ADR6410 ADR6410L ADR6410LVW BB96100 Bliss C510 C510e Desire S Desire Z Droid Incredible 2 Droid Incredible 4G LTE Droid Incredible II EVO 4G EVO Design 4G F5151 Fireball Freestyle G15 Hero S Incredible S Incredible S S710E Kingdom Mozart PC10100 PG32130 PG88100 Rhyme S510b S510E S710D S710E Saga Salsa T8698 T-Mobile G2 Vision Weike Batteries.Mfgr Part # BB96100Dimensions: 3.35 in. L x 1.97 in. W x 0.48 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HTC.FAQsWhat is the best battery charger for a HTC 7 Mozart A315C A3360 A3366 A3380 A6390 A7272 Acquire ADR6350 ADR6350VW ADR6410 ADR6410L ADR6410LVW BB96100 Bliss C510 Mobile Phone Battery?The DF-HTS510UH.3 is the best charger for a HTC 7 Mozart A315C A3360 A3366 A3380 A6390 A7272 Acquire ADR6350 ADR6350VW ADR6410 ADR6410L ADR6410LVW BB96100 Bliss C510 Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.