Quickie Targa 18 Inch 22NF AGM 12V 55Ah Wheelchair Replacement Battery
- Mfr # AJC-D55S-J-2-197239
- Zoro # G312413199
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D55S-J-2-197239
- Zoro #
- G312413199
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Yaesu Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 1800mAh 1.8AhType: Ni-MHColor: BlackYaesu FT-250E FT-250R FT-270E FT-270R FT-277R FT-60E FT-60R VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 VX-210 VX-210A VX-400 VX-410 VX-414 VX-417 VX-420 VX-424 VX-427 VX-800 VX-800U VX-800V VXA-120 Pro II VXA-150 Pro V VXA-200 Aviator Pilot II VXA-210 Aviator Pilot VXA-210 Lite VXA-220 Pro VI VXA-300 Lite VXA-300 Pilot III Replacement Batteries.Mfgr Part # FNB-64 FNB-64H FNB-83 FNB-83H FNB-V57 FNB-V57HDimensions: 3.31 in. L x 2.64 in. W x 1.38 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Yaesu.FAQsWhat is the best replacement battery for the Yaesu FT-250E FT-250R FT-270E FT-270R FT-277R FT-60E FT-60R VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 Two Way Radio Battery?The CS-FNB67TW.3 is the best replacement battery for the Yaesu FT-250E FT-250R FT-270E FT-270R FT-277R FT-60E FT-60R VX-110 VX-120 VX-127 VX-150 VX-160 VX-170 VX-177 VX-180 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.