Shop BSC PREFERRED

Razer Nari Ultimate RZ04-02670100-R3U1 RZ04-02670100-R Headphone Replacement Battery

  • Mfr # CS-RZU301SL
  • Zoro # G112420267

product price: 
$
36.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS-RZU301SL
Zoro #
G112420267
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Nikon Camera Battery ChargerType: AC to DCColor: BlackUse with Nikon D2H D2Hs D2X D2Xs F6 D3 D3X D3S D700 D900 D300 Batteries.Mfgr Part # EN-EL4 EN-EL4a EN-EL4e MH-21 MH-22Dimensions: 6.29 in. L x 3.74 in. W x 2.38 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Nikon.FAQsWhat is the best battery charger for a Nikon D2Hs D2X D2Xs D3 D3S F6 D2H D2Hs D2X D2Xs D3 D300 D3S D3X D700 D900 F6 Camera Battery?The DF-ENEL4AH is the best charger for a Nikon D2Hs D2X D2Xs D3 D3S F6 D2H D2Hs D2X D2Xs D3 D300 D3S D3X D700 D900 F6 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.