Shop BSC PREFERRED

Ryobi P234 ZRP813 BID-1801M BID-180L BIW180 CAD-180L C Power Tool Battery Charger

  • Mfr # DF-RTP117UA.2
  • Zoro # G912418907

product price: 
$
95.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-RTP117UA.2
Zoro #
G912418907
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Ryobi Power Tool Battery ChargerWeight: 1.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Ryobi.FAQsWhat is the best battery charger for a Ryobi JSP-180QEOM CDD182L CDI-1801 CID182L P202 P234 ZRP813 BID-1801M BID-180L BID1821 BIW180 CDL1802P4 CAD-180L CAG-180M C Power Tool Battery?The DF-RTP117UA.2 is the best charger for a Ryobi JSP-180QEOM CDD182L CDI-1801 CID182L P202 P234 ZRP813 BID-1801M BID-180L BID1821 BIW180 CDL1802P4 CAD-180L CAG-180M C Power Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.