Shoprider Echo 3 SL73 12V 10Ah Wheelchair Replacement Battery
- Mfr # ZZZ-D5719-P-0-135705
- Zoro # G212384988
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZZZ-D5719-P-0-135705
- Zoro #
- G212384988
- UPC #
- -
- Country of Origin
- Multiple
Description
UPG Brand Replacement Shoprider Wheelchair BatteryVoltage: 12V 12 Volts Capacity: 10Ah 10000mAh Terminals: F2 Chemistry: Sealed Lead Acid AGM Replacement BatteryLength: 5.94 inches Width: 2.56 inches Height: 4.61 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders.Warranty: 12 Months
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.