Shop BSC PREFERRED
Create Account
Sportdog SD-400S FR200 SD-350 SD-400 Sport SD-400 Sport SD-40 Dog Collar Repl. Battery
- Mfr # CS-SDC17SL.4
- Zoro # G212419598
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-SDC17SL.4
- Zoro #
- G212419598
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Sportdog Dog Collar BatteryVolts: 4.8V 4.8 VoltsCapacity: 150mAh 0.15AhType: Ni-MHColor: GreenSportdog Field Trainer SD-400 Field Trainer SD-400S FR200 SD-350 SD-400 SD-800 Sport Trainer SD-400 Sport Trainer SD-400E Wetland Hunter SD-400 Wetland Hunter SD-800 Wetlandhunter SD-400 Camo WetlandHunter SD-800 Camo Replacement Batteries.Mfgr Part # 4SN-1 4AAA15H-H-JP1 650-058 DC-17 DC-17_5 MH120AAAL4GCDimensions: 1.23 in. L x 0.85 in. W x 0.43 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Sportdog.FAQsWhat is the best replacement battery for the Sportdog Field Trainer SD-400 Field Trainer SD-400S FR200 SD-350 SD-400 SD-800 Sport Trainer SD-400 Sport Trainer SD-40 Dog Collar Battery?The CS-SDC17SL.4 is the best replacement battery for the Sportdog Field Trainer SD-400 Field Trainer SD-400S FR200 SD-350 SD-400 SD-800 Sport Trainer SD-400 Sport Trainer SD-40 Dog Collar Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.