Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 2M, 1 x 660mm PL, T330
Mfr # 660-2M-01
Zoro # G411022452
product price:Â $0.92
/ea
Sold in multiples of 9 for $8.28
Key Features
Number of Teeth
330
Maximum Operating Temperature
100 Degrees C
Tooth Shape
HTD Curvilinear
Top Width
1 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660-2M-01
Zoro #
G411022452
UPC #
-
Country of Origin
United States
Dimensions
Top Width
1 mm
Belt Trade Size
2M
Pitch Length
660 mm
Details
Number of Teeth
330
Maximum Operating Temperature
100 Degrees C
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-HTD
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Item
Timing Belt
Pitch
2 mm
Industry Number
660-2M-01
Tooth Location
Single
Description
The Timing Belt - 2M, 1 x 660mm PL, T330 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.