Shop BSC PREFERRED
See all product information
Timing Belt - 2M, 15 x 196mm PL, T98
Mfr # 196-2M-15
Zoro # G911018672
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Top Width
15 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Pitch
2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
196-2M-15
Zoro #
G911018672
UPC #
-
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
196 mm
Belt Trade Size
2M
Details
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Pitch
2 mm
Item
Timing Belt
Number of Teeth
98
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Industry Number
196-2M-15
Tooth Shape
HTD Curvilinear
Belt Series
PIX-X'act®-HTD
Description
The Timing Belt - 2M, 15 x 196mm PL, T98 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.