Shop BSC PREFERRED

Timing Belt - 2M, 4 x 210mm PL, T105

  • Mfr # 210-2M-04

  • Zoro # G711007753


product price:  $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-HTD
Pitch Length
210 mm
Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210-2M-04
Zoro #
G711007753
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
210 mm
Top Width
4 mm
Belt Trade Size
2M

Details

Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-HTD
Pitch
2 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
HTD Curvilinear
Number of Teeth
105
Industry Number
210-2M-04
Item
Timing Belt
Tooth Location
Single

Description

The Timing Belt - 2M, 4 x 210mm PL, T105 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.