Shop BSC PREFERRED
See all product information
Timing Belt - 3M, 15 x 201mm PL, T67
Mfr # 201-3M-15
Zoro # G511013572
product price:Â $3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
Belt Series
PIX-X'act®-HTD
Belt Coating
Nylon
Number of Teeth
67
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
201-3M-15
Zoro #
G511013572
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
201 mm
Top Width
15 mm
Belt Trade Size
3M
Details
Belt Series
PIX-X'act®-HTD
Belt Coating
Nylon
Number of Teeth
67
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Location
Single
Industry Number
201-3M-15
Item
Timing Belt
Description
The Timing Belt - 3M, 15 x 201mm PL, T67 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.