Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 3M, 15 x 444mm PL, T148
Mfr # 444-3M-15
Zoro # G211024397
product price:Â $8.15
/eaKey Features
Belt Coating
Nylon
Pitch Length
444 mm
Industry Number
444-3M-15
Belt Trade Size
3M
Pitch
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
444-3M-15
Zoro #
G211024397
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
444 mm
Belt Trade Size
3M
Top Width
15 mm
Details
Belt Coating
Nylon
Industry Number
444-3M-15
Pitch
3 mm
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Belt Series
PIX-X'act®-HTD
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Number of Teeth
148
Tooth Shape
HTD Curvilinear
Belt Material
Cross-Linked CR Elastomer
Description
The Timing Belt - 3M, 15 x 444mm PL, T148 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.