Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 3M, 25 x 327mm PL, T109
Mfr # 327-3M-25
Zoro # G511020426
product price:Â $9.99
/eaKey Features
Number of Teeth
109
Top Width
25 mm
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
327-3M-25
Zoro #
G511020426
UPC #
-
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
3M
Pitch Length
327 mm
Details
Number of Teeth
109
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Maximum Operating Temperature
100 Degrees C
Industry Number
327-3M-25
Belt Coating
Nylon
Tooth Location
Single
Belt Series
PIX-X'act®-HTD
Description
The Timing Belt - 3M, 25 x 327mm PL, T109 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.