Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 3M, 9 x 2160mm PL, T720
Mfr # 2160-3M-09
Zoro # G211022010
product price:Â $23.65
/eaKey Features
Belt Trade Size
3M
Pitch Length
2160 mm
Tooth Location
Single
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2160-3M-09
Zoro #
G211022010
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
3M
Pitch Length
2160 mm
Top Width
9 mm
Details
Tooth Location
Single
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
2160-3M-09
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Number of Teeth
720
Belt Series
PIX-X'act®-HTD
Description
The Timing Belt - 3M, 9 x 2160mm PL, T720 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.