Shop BSC PREFERRED

Timing Belt - 5M, 1 x 1380mm PL, T276

  • Mfr # 1380-5M-01US

  • Zoro # G311004824


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Pitch Length
1380 mm
Tooth Location
Single
Pitch
5 mm
Belt Series
PIX-X'act®-HTD
Industry Number
1380-5M-01US
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1380-5M-01US
Zoro #
G311004824
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1380 mm
Belt Trade Size
5MUS
Top Width
1 mm

Details

Tooth Location
Single
Item
Timing Belt
Pitch
5 mm
Belt Series
PIX-X'act®-HTD
Industry Number
1380-5M-01US
Number of Teeth
276
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Timing Belt - 5M, 1 x 1380mm PL, T276 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.