Shop BSC PREFERRED
See all product information
Timing Belt, AT10US, 25 x 1460mm PL, T146
Mfr # 25T10/1460US
Zoro # G911023843
product price:Â $82.55
/eaKey Features
Pitch Length
1460 mm
Industry Number
25T10/1460US
Tooth Location
Single
Belt Trade Size
T10US
Top Width
25 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25T10/1460US
Zoro #
G911023843
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
1460 mm
Belt Trade Size
T10US
Top Width
25 mm
Details
Industry Number
25T10/1460US
Tooth Location
Single
Item
Timing Belt
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Belt Series
PIX-X'pedient®-XT
Pitch
10 mm
Number of Teeth
146
Maximum Operating Temperature
110 Degrees C
Reinforcing Cord Material
Steel
Description
The Timing Belt, AT10US, 25 x 1460mm PL, T146 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.