Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D14M, 25 x 1652mm PL, T118
Mfr # D1652-14M-25
Zoro # G611046593
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Number of Teeth
118
Belt Series
PIX-DUO®-XT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1652-14M-25
Zoro #
G611046593
UPC #
-
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
1652 mm
Belt Trade Size
D14M
Details
Pitch
14 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Number of Teeth
118
Item
Timing Belt
Belt Series
PIX-DUO®-XT
Tooth Shape
HTD Curvilinear
Industry Number
D1652-14M-25
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - D14M, 25 x 1652mm PL, T118 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.