Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D14M, 25 x 1946mm PL, T139
Mfr # D1946-14M-25
Zoro # G111056566
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Cross-Linked CR Elastomer
Pitch Length
1946 mm
Belt Series
PIX-DUO®-XT
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1946-14M-25
Zoro #
G111056566
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
1946 mm
Belt Trade Size
D14M
Top Width
25 mm
Details
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-DUO®-XT
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Tooth Location
Double
Industry Number
D1946-14M-25
Belt Coating
Nylon
Item
Timing Belt
Pitch
14 mm
Number of Teeth
139
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - D14M, 25 x 1946mm PL, T139 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.