Shop BSC PREFERRED

Timing Belt - Dual - D3M, 6 x 531mm PL, T177

  • Mfr # D531-3M-06

  • Zoro # G311049009


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Pitch
3 mm
Tooth Location
Double
Tooth Shape
HTD Curvilinear
Top Width
6 mm
Belt Trade Size
D3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D531-3M-06
Zoro #
G311049009
UPC #
-
Country of Origin
United States

Dimensions

Top Width
6 mm
Belt Trade Size
D3M
Pitch Length
531 mm

Details

Pitch
3 mm
Tooth Location
Double
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
D531-3M-06
Number of Teeth
177
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon

Description

The Timing Belt - Dual - D3M, 6 x 531mm PL, T177 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.