Shop BSC PREFERRED

Timing Belt - Dual - D5M, 170 x 1250mm PL, T250

  • Mfr # D1250-5M-170

  • Zoro # G511043401


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D5M
Industry Number
D1250-5M-170
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
170 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1250-5M-170
Zoro #
G511043401
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D5M
Top Width
170 mm
Pitch Length
1250 mm

Details

Item
Timing Belt
Industry Number
D1250-5M-170
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
250
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
Pix-Duo-XT

Description

The Timing Belt - Dual - D5M, 170 x 1250mm PL, T250 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.