Shop BSC PREFERRED

Timing Belt - Dual - D5M, 9 x 965mm PL, T193

  • Mfr # D965-5M-09

  • Zoro # G511043807


product price:  $29.45
/ea

Key Features

Belt Coating
Nylon
Tooth Location
Double
Top Width
9 mm
Industry Number
D965-5M-09
Tooth Shape
HTD Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D965-5M-09
Zoro #
G511043807
UPC #
-
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
965 mm
Belt Trade Size
D5M

Details

Belt Coating
Nylon
Tooth Location
Double
Industry Number
D965-5M-09
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Belt Series
PIX-DUO®-XT
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
193
Reinforcing Cord Material
Fiberglass

Description

The Timing Belt - Dual - D5M, 9 x 965mm PL, T193 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.