Shop BSC PREFERRED
See all product information
Timing Belt - Dual - D8M, 1 x 512mm PL, T64
Mfr # D512-8M-01
Zoro # G711037064
product price:Â $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Top Width
1 mm
Belt Material
Cross-Linked CR Elastomer
Industry Number
D512-8M-01
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D512-8M-01
Zoro #
G711037064
UPC #
-
Country of Origin
United States
Dimensions
Top Width
1 mm
Pitch Length
512 mm
Belt Trade Size
D8M
Details
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Industry Number
D512-8M-01
Number of Teeth
64
Belt Series
PIX-DUO®-XT
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Tooth Location
Double
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - D8M, 1 x 512mm PL, T64 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.