Shop BSC PREFERRED

Timing Belt - Dual - D8M, 12 x 1520mm PL, T190

  • Mfr # D1520-8M-12

  • Zoro # G011035043


product price:  $79.29
/ea

Key Features

Belt Trade Size
D8M
Industry Number
D1520-8M-12
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1520-8M-12
Zoro #
G011035043
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D8M
Top Width
12 mm
Pitch Length
1520 mm

Details

Item
Timing Belt
Industry Number
D1520-8M-12
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
190
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
Pix-Duo-XT

Description

The Timing Belt - Dual - D8M, 12 x 1520mm PL, T190 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.