Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D8M, 20 x 3120mm PL, T390
Mfr # D3120-8M-20
Zoro # G811049295
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Tooth Location
Double
Belt Coating
Nylon
Pitch Length
3120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3120-8M-20
Zoro #
G811049295
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
3120 mm
Belt Trade Size
D8M
Top Width
20 mm
Details
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Tooth Location
Double
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Item
Timing Belt
Number of Teeth
390
Industry Number
D3120-8M-20
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - D8M, 20 x 3120mm PL, T390 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.