Shop BSC PREFERRED

Timing Belt - Dual - D8M, 25 x 3864mm PL, T483

  • Mfr # D3864-8M-25

  • Zoro # G111039026


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D8M
Industry Number
D3864-8M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D3864-8M-25
Zoro #
G111039026
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D8M
Top Width
25 mm
Pitch Length
3864 mm

Details

Item
Timing Belt
Industry Number
D3864-8M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
483
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
Pix-Duo-XT

Description

The Timing Belt - Dual - D8M, 25 x 3864mm PL, T483 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.