Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D8M, 30 x 1224mm PL, T153
Mfr # D1224-8M-30
Zoro # G211035584
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Belt Trade Size
D8M
Pitch
8 mm
Number of Teeth
153
Tooth Location
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1224-8M-30
Zoro #
G211035584
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
D8M
Pitch Length
1224 mm
Top Width
30 mm
Details
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Number of Teeth
153
Tooth Location
Double
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-DUO®-XT
Industry Number
D1224-8M-30
Belt Coating
Nylon
Description
The Timing Belt - Dual - D8M, 30 x 1224mm PL, T153 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.