Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D8M, 50 x 560mm PL, T70
Mfr # D560-8M-50
Zoro # G211048812
product price:Â $97.35
/eaKey Features
Reinforcing Cord Material
Fiberglass
Top Width
50 mm
Pitch Length
560 mm
Number of Teeth
70
Pitch
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D560-8M-50
Zoro #
G211048812
UPC #
-
Country of Origin
United States
Dimensions
Top Width
50 mm
Pitch Length
560 mm
Belt Trade Size
D8M
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
70
Pitch
8 mm
Industry Number
D560-8M-50
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Double
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Description
The Timing Belt - Dual - D8M, 50 x 560mm PL, T70 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.