Shop BSC PREFERRED

Timing Belt - Dual - D8M, 85 x 928mm PL, T116

  • Mfr # D928-8M-85

  • Zoro # G011048791


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-DUO®-XT
Belt Trade Size
D8M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D928-8M-85
Zoro #
G011048791
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D8M
Top Width
85 mm
Pitch Length
928 mm

Details

Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-DUO®-XT
Reinforcing Cord Material
Fiberglass
Tooth Location
Double
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Number of Teeth
116
Industry Number
D928-8M-85

Description

The Timing Belt - Dual - D8M, 85 x 928mm PL, T116 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.